CJH5E88TGIW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJH5E88TGIW Panduit Jacks, Mini-Com Series, Mini-Com RJ45 Cat 5e Shuttered TG Jack

MFG Item Number
CJH5E88TGIW

CJH5E88TGIW Panduit Jacks, Mini-Com Series, Mini-Com RJ45 Cat 5e Shuttered TG Jack

MFG Item Number
CJH5E88TGIW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJH5E88TGIW
Mini-Com RJ45 Cat 5e Shuttered TG Jack

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJH5E88TGIW
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 5e UTP RJ45 Spring-Shuttered TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. The integrated spring-shuttered door keeps
Style Spring Shuttered Jack
Color Off White
Features 100 Ohm, RJ45, Strain Relief Design
Type Cat 5
Approvals UL
Net Weight 0.027 lbs
Gross Weight 0.027 lbs