Mini-Com Series Information
| Manufacturer Part Number | CJH5E88TGYL |
|---|---|
| Manufacturer | Panduit |
| Product Series | Mini-Com |
| Family Series | Panduit Jacks, Mini-Com Series |
| Description | The Mini-Com Cat 5e UTP RJ45 Spring-Shuttered TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. The integrated spring-shuttered door keeps |
| Style | Spring Shuttered Jack |
| Color | Yellow |
| Features | 100 Ohm, RJ45, Strain Relief Design |
| Type | Cat 5 |
| Approvals | UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |