CJH6X88TGRD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJH6X88TGRD Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A Shuttered TG J

MFG Item Number
CJH6X88TGRD

CJH6X88TGRD Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A Shuttered TG J

MFG Item Number
CJH6X88TGRD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJH6X88TGRD
Mini-Com UTP RJ45 Cat 6A Shuttered TG J

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJH6X88TGRD
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6A UTP RJ45 Spring-Shuttered TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. The integrated spring-shuttered door keeps
Style Spring Shuttered Jack
Color Red
Features 100 Ohm, RJ45
Type Cat 6a
Approvals UL
Net Weight 0.024 lbs
Gross Weight 0.024 lbs