CJK688TGBL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJK688TGBL Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6 Keyed TG Jack M

MFG Item Number
CJK688TGBL

CJK688TGBL Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6 Keyed TG Jack M

MFG Item Number
CJK688TGBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJK688TGBL
Mini-Com UTP RJ45 Cat 6 Keyed TG Jack M

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJK688TGBL
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6 UTP RJ45 TG Keyed Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable and only allow same-color Keyed Panduit Patchcords to be inserted. Each module is 100 factory tested to exceed industry standard performance
Style Keyed
Color Black
Features 100 Ohm, Strain Relief Design
Type Cat 6
Approvals UL
Net Weight 0.026 lbs
Gross Weight 0.026 lbs