CJK6X88TGGR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJK6X88TGGR Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A Keyed TG Jack

MFG Item Number
CJK6X88TGGR

CJK6X88TGGR Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A Keyed TG Jack

MFG Item Number
CJK6X88TGGR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJK6X88TGGR
Mini-Com UTP RJ45 Cat 6A Keyed TG Jack

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJK6X88TGGR
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6A UTP RJ45 TG Keyed Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable and only allow same-color Keyed Panduit Patchcords to be inserted. Each module is 100 factory tested to exceed industry standard performance
Style UTP
Color Green
Features 100 Ohm, Strain Relief Design
Type Cat 6a
Approvals UL
Net Weight 0.026 lbs
Gross Weight 0.026 lbs