CJLAL23CBU
Appleton Light Fixtures, Code Master Jr LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJLAL23CBU

Appleton Light Fixtures, Code Master Jr LED Series

CJLAL23CBU

Appleton Light Fixtures, Code Master Jr LED Series
Cmjr Led,3Klm,5Kcct,1In Pen
MFG Item Number
CJLAL23CBU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Code Master Jr LED Series
Item #
CJLAL23CBU
Cmjr Led,3Klm,5Kcct,1In Pen

Code Master Jr LED Series Information

  • LED Light Fixture
  • Approval: UL; CSA
  • Explosionproof, Dust‑Ignitionproof
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options, and lenses are made of glass. Lamps are included, are LED and available in the globe style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number CJLAL23CBU
Manufacturer Appleton
Product Series Code Master Jr LED
Family Series Appleton Light Fixtures, Code Master Jr LED Series
Description Cmjr Led,3Klm,5Kcct,1In Pen
Lamp Included Yes
Voltage 100-300 VDC, 120-277 VAC
Color Temperature 5,000 °K
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 26 W, 27 W
Light Output 3,000
Hub Size 1 "
Mounting Pendant
Guarded No
Junction Box No
Enclosed Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4X
Temperature Code T6
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs