CJLR6X88TGBL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJLR6X88TGBL Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A Left/Right TG

MFG Item Number
CJLR6X88TGBL

CJLR6X88TGBL Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A Left/Right TG

MFG Item Number
CJLR6X88TGBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJLR6X88TGBL
Mini-Com UTP RJ45 Cat 6A Left/Right TG

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJLR6X88TGBL
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6A UTP RJ45 Left/Right 45° Angled TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable and improves cable routing to jacks in tight spaces. Each module is 100 factory tested to exceed industry standard performance
Style Wirecap Jack
Color Black
Features 100 Ohm, RJ45
Type Cat 6a
Approvals UL
Net Weight 0.26 lbs
Gross Weight 0.26 lbs