CJLS15150245
Appleton Light Fixtures, Code Master Jr HID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJLS15150245

Appleton Light Fixtures, Code Master Jr HID Series

CJLS15150245

Appleton Light Fixtures, Code Master Jr HID Series
CODEJR ST25 HPS 150W
MFG Item Number
CJLS15150245
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Code Master Jr HID Series
Item #
CJLS15150245
CODEJR ST25 HPS 150W

Code Master Jr HID Series Information

The explosionproof Code Master Jr HID factory sealed, integrally ballasted HID luminaires are available in a wide range of lamps and wattages. They are designed for use in areas where ignitable vapors, dust, moisture and corrosive elements may be present, and are suitable for outdoor saltwater locations and other wet locations.

Specifications

Specifications
Manufacturer Part Number CJLS15150245
Manufacturer Appleton
Product Series Code Master Jr HID
Family Series Appleton Light Fixtures, Code Master Jr HID Series
Description CODEJR ST25 HPS 150W
Ballast Type Integrated
Voltage 240 VAC
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 150 W
Hub Size 1-1/2 "
Mounting Stanchion
Lamp Base Medium
Guarded No
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 240 VAC
Approvals CSA, UL
Comments Explosionproof, Dust-Ignitionproof, heat/Impact resistance globe, corrosion resistance
Net Weight 0 lbs
Gross Weight 0 lbs