Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, Code Master Jr HID Series
CJLS50150GMTL
Appleton Light Fixtures, Code Master Jr HID Series
CJLS50150MT W/LAMP & GUARD
MFG Item Number
CJLS50150GMTL
This item cannot be canceled or returned
Description
Light Fixtures, Code Master Jr HID Series
CJLS50150MT W/LAMP & GUARD
Code Master Jr HID Series Information
The explosionproof Code Master Jr HID factory sealed, integrally ballasted HID luminaires are available in a wide range of lamps and wattages. They are designed for use in areas where ignitable vapors, dust, moisture and corrosive elements may be present, and are suitable for outdoor saltwater locations and other wet locations.
Specifications
Specifications
Manufacturer Part Number
CJLS50150GMTL
Manufacturer
Appleton
Product Series
Code Master Jr HID
Family Series
Appleton Light Fixtures, Code Master Jr HID Series
Description
CJLS50150MT W/LAMP & GUARD
Ballast Type
Integrated
Voltage
120-277 VAC
Style
Globe
Material
Aluminum
Lens Material
Glass
Lamp Type
High Pressure Sodium
Power
50 W
Hub Size
1-1/2 "
Mounting
Stanchion
Lamp Base
Medium
Guarded
Yes
Junction Box
No
Enclosed
Yes
Gasket Included
Yes
Marine Rated
Yes
Wet Locations
Yes
NEMA Rating
NEMA 4X
Nominal Voltage
120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals
CSA, UL
Comments
Explosionproof, Dust-Ignitionproof, heat/Impact resistance globe, corrosion resistance
Net Weight
0 lbs
Gross Weight
0 lbs
CJLS50150GMTL
Appleton Light Fixtures, Code Master Jr HID Series