Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, Code Master Jr LED Series
CJLSL14CBU
Appleton Light Fixtures, Code Master Jr LED Series
Cmjr Led,2Klm,5Kcct,Stan,Bu
MFG Item Number
CJLSL14CBU
This item cannot be canceled or returned
Description
Light Fixtures, Code Master Jr LED Series
Cmjr Led,2Klm,5Kcct,Stan,Bu
Code Master Jr LED Series Information
LED Light Fixture Approval: UL; CSA Explosionproof, Dust‑Ignitionproof Fixture Material: Aluminum Can Use for Commercial, Industrial Applications Light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options, and lenses are made of glass. Lamps are included, are LED and available in the globe style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.
Specifications
Specifications
Manufacturer Part Number
CJLSL14CBU
Manufacturer
Appleton
Product Series
Code Master Jr LED
Family Series
Appleton Light Fixtures, Code Master Jr LED Series
Description
Cmjr Led,2Klm,5Kcct,Stan,Bu
Lamp Included
Yes
Voltage
100-300 VDC, 120-277 VAC
Color Temperature
5,000 °K
Style
Globe
Material
Aluminum
Lens Material
Glass
Lamp Type
LED
Power
13 W, 14 W
Light Output
1,600
Hub Size
1-1/2 ", 1-1/4 "
Mounting
Stanchion
Guarded
No
Junction Box
No
Enclosed
Yes
Marine Rated
Yes
Wet Locations
Yes
NEMA Rating
NEMA 3R, NEMA 4X
Temperature Code
T6
Nominal Voltage
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
CJLSL14CBU
Appleton Light Fixtures, Code Master Jr LED Series