CJLSL34CBH
Appleton Light Fixtures, Code Master Jr LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJLSL34CBH

Appleton Light Fixtures, Code Master Jr LED Series

CJLSL34CBH

Appleton Light Fixtures, Code Master Jr LED Series
Cmjr Led,5Klm,5Kcct,Stan,Bu
MFG Item Number
CJLSL34CBH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Code Master Jr LED Series
Item #
CJLSL34CBH
Cmjr Led,5Klm,5Kcct,Stan,Bu

Code Master Jr LED Series Information

  • LED Light Fixture
  • Approval: UL; CSA
  • Explosionproof, Dust‑Ignitionproof
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options, and lenses are made of glass. Lamps are included, are LED and available in the globe style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number CJLSL34CBH
Manufacturer Appleton
Product Series Code Master Jr LED
Family Series Appleton Light Fixtures, Code Master Jr LED Series
Description Cmjr Led,5Klm,5Kcct,Stan,Bu
Lamp Included Yes
Voltage 347-480 VAC
Color Temperature 5,000 °K
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 176 W
Light Output 20,600
Mounting Wall
Guarded No
Junction Box No
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Temperature Code T4, T4A, T5, T6
Nominal Voltage 347 VAC, 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs