Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, JM Series
CJM3104
Baldor-ABB Motors Motors, JM Series
.33HP, 1730RPM, 3PH, 60HZ, 56J, 3413M
This item cannot be canceled or returned
Description
.33HP, 1730RPM, 3PH, 60HZ, 56J, 3413M
- Jet Pump, Three Phase, ODP, C‑Face
- NEMA 56J Frame
- 1/3 thru 3 Horsepower
Specifications
Specifications
| Manufacturer Part Number |
CJM3104 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
JM |
| Family Series |
Baldor-ABB Motors Motors, JM Series |
| Description |
.33HP, 1725RPM, 3PH, 60HZ, 56J, 3413M, OPEN, F1 |
| Type |
Pump |
| Horsepower |
1/3 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
56J |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Drip Proof |
| Mounting |
C-Face Footed |
| Current Rating |
0.8 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Length |
11.85 " |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
CJM3104
Baldor-ABB Motors Motors, JM Series