Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, JM Series
CJM3115
Baldor-ABB Motors Motors, JM Series
1HP, 3450RPM, 3PH, 60HZ, 56J, 3420M
This item cannot be canceled or returned
Description
1HP, 3450RPM, 3PH, 60HZ, 56J, 3420M
- Jet Pump, Three Phase, ODP, C‑Face
- NEMA 56J Frame
- 1/3 thru 3 Horsepower
Specifications
Specifications
| Manufacturer Part Number |
CJM3115 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
JM |
| Family Series |
Baldor-ABB Motors Motors, JM Series |
| Description |
1HP, 3450RPM, 3PH, 60HZ, 56J, 3420M |
| Type |
Pump |
| Horsepower |
1 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
56J |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Drip Proof |
| Mounting |
C-Face Footed |
| Current Rating |
1.6 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Length |
12.34 " |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
CJM3115
Baldor-ABB Motors Motors, JM Series