Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, JM Series
CJM3155
Baldor-ABB Motors Motors, JM Series
2HP, 3450RPM, 3PH, 60HZ, 56J, 3430M
This item cannot be canceled or returned
Description
2HP, 3450RPM, 3PH, 60HZ, 56J, 3430M
- Jet Pump, Three Phase, ODP, C‑Face
- NEMA 56J Frame
- 1/3 thru 3 Horsepower
Specifications
Specifications
| Manufacturer Part Number |
CJM3155 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
JM |
| Family Series |
Baldor-ABB Motors Motors, JM Series |
| Description |
2HP, 3450RPM, 3PH, 60HZ, 56J, 3430M |
| Type |
Pump |
| Horsepower |
2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
56J |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Drip Proof |
| Mounting |
C-Face Footed |
| Current Rating |
2.7 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Length |
13.72 " |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
CJM3155
Baldor-ABB Motors Motors, JM Series