Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CJS5E88TGY Panduit Jacks, Mini-Com Shielded RJ45 Cat 5e TG Jack M
MFG Item Number
CJS5E88TGY
CJS5E88TGY Panduit Jacks, Mini-Com Shielded RJ45 Cat 5e TG Jack M
MFG Item Number
CJS5E88TGY
This item cannot be canceled or returned
Description
Mini-Com Shielded RJ45 Cat 5e TG Jack M
Specifications
Specifications
Manufacturer Part Number
CJS5E88TGY
Manufacturer
Panduit
Family Series
Panduit Jacks
Description
The Mini-Com Cat 5e Shielded RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a
Style
Jack
Color
Black
Type
Cat 5e
Net Weight
0.035 lbs
Gross Weight
0.035 lbs