CJS688TGGRY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJS688TGGRY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6 TG Jack Module,

MFG Item Number
CJS688TGGRY

CJS688TGGRY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6 TG Jack Module,

MFG Item Number
CJS688TGGRY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJS688TGGRY
Mini-Com STP RJ45 Cat 6 TG Jack Module,

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJS688TGGRY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6 Shielded RJ45 TG Jack Module is designed to terminate shielded 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a
Style Shielded
Color Green
Features 100 Ohm, Snap Mount
Type Cat 6
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs