CJS6X88TGRDY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJS6X88TGRDY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6A TG Jack Module

MFG Item Number
CJS6X88TGRDY

CJS6X88TGRDY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6A TG Jack Module

MFG Item Number
CJS6X88TGRDY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJS6X88TGRDY
Mini-Com STP RJ45 Cat 6A TG Jack Module

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJS6X88TGRDY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6A Shielded RJ45 TG Jack Module is designed to terminate shielded 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for
Style Shielded
Color Red
Features 100 Ohm, Snap Mount
Type Cat 6a
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs