Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJS6X88TGWHY

Panduit Jacks

CJS6X88TGWHY

Panduit Jacks
Mini-Com STP RJ45 Cat 6A TG Jack Module
MFG Item Number
CJS6X88TGWHY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Series
Item #
CJS6X88TGWHY
Mini-Com STP RJ45 Cat 6A TG Jack Module

Series Information

Specifications

Specifications
Manufacturer Part Number CJS6X88TGWHY
Manufacturer Panduit
Family Series Panduit Jacks
Description The Mini-Com Cat 6A Shielded RJ45 TG Jack Module is designed to terminate shielded 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for
Style Jack
Color White
Type Cat 6a
Approvals UL
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs