CJSH688TGBUY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJSH688TGBUY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6 Shuttered TG Ja

MFG Item Number
CJSH688TGBUY

CJSH688TGBUY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6 Shuttered TG Ja

MFG Item Number
CJSH688TGBUY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJSH688TGBUY
Mini-Com STP RJ45 Cat 6 Shuttered TG Ja

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJSH688TGBUY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6 Shielded RJ45 Spring-Shuttered TG Jack Module is designed to terminate shielded 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. The integrated
Style Spring Shuttered Jack
Color Blue
Features 100 Ohm, Snap Mount
Type Cat 6
Approvals UL
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs