CJSH6X88TGGRY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJSH6X88TGGRY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6A Shuttered TG J

MFG Item Number
CJSH6X88TGGRY

CJSH6X88TGGRY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6A Shuttered TG J

MFG Item Number
CJSH6X88TGGRY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJSH6X88TGGRY
Mini-Com STP RJ45 Cat 6A Shuttered TG J

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJSH6X88TGGRY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6A Shielded RJ45 Spring-Shuttered TG Jack Module is designed to terminate shielded 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. The integrated
Style Spring Shuttered Jack
Color Green
Features 100 Ohm, Snap Mount
Type Cat 6a
Approvals UL
Net Weight 0.0359 lbs
Gross Weight 0.0359 lbs