CJSK6X88TGGR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJSK6X88TGGR Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6A Keyed TG Jack

MFG Item Number
CJSK6X88TGGR

CJSK6X88TGGR Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6A Keyed TG Jack

MFG Item Number
CJSK6X88TGGR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJSK6X88TGGR
Mini-Com STP RJ45 Cat 6A Keyed TG Jack

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJSK6X88TGGR
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6A Shielded RJ45 TG Keyed Jack Module is designed to terminate shielded 4-pair, 22-26 AWG twisted pair cable and only allow same-color Keyed Panduit Patchcords to be inserted. Each module is 100 factory tested to exceed industry standard
Style Keyed
Color Green
Features 100 Ohm, Strain Relief Design
Type Cat 6a
Approvals CSA, UL
Net Weight 0.043 lbs
Gross Weight 0.043 lbs