CJSLR688TGWHY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJSLR688TGWHY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6 Left/Right TG J

MFG Item Number
CJSLR688TGWHY

CJSLR688TGWHY Panduit Jacks, Mini-Com Series, Mini-Com STP RJ45 Cat 6 Left/Right TG J

MFG Item Number
CJSLR688TGWHY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJSLR688TGWHY
Mini-Com STP RJ45 Cat 6 Left/Right TG J

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJSLR688TGWHY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6 Shielded RJ45 Left/Right 45° Angled TG Jack Module is designed to terminate shielded 4-pair, 22-26 AWG twisted pair cable and improves cable routing to jacks in tight spaces. Each module is 100 factory tested to exceed industry
Style Shielded
Color White
Features 100 Ohm, Snap Mount
Type Cat 6
Approvals UL
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs