CJSM6X88TG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJSM6X88TG

Panduit Jacks, Mini-Com Series

CJSM6X88TG

Panduit Jacks, Mini-Com Series
Mini-Com STP RJ45 Cat 6A Marine TG Jack
MFG Item Number
CJSM6X88TG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJSM6X88TG
Mini-Com STP RJ45 Cat 6A Marine TG Jack

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJSM6X88TG
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 6A Shielded RJ45 Marine TG Jack Module is designed to terminate shielded marine 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates
Style Shielded
Color Black
Features 100 Ohm, Marine Copper Cable
Type Cat 6a
Approvals UL
Net Weight 0.0336 lbs
Gross Weight 0.0336 lbs