Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CJT688TGWH Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6 28/30 AWG TG Ja
MFG Item Number
CJT688TGWH
CJT688TGWH Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6 28/30 AWG TG Ja
MFG Item Number
CJT688TGWH
This item cannot be canceled or returned
Description
Mini-Com UTP RJ45 Cat 6 28/30 AWG TG Ja
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CJT688TGWH
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Jacks, Mini-Com Series
Description
The Mini-Com Cat 6 UTP 28-30 AWG RJ45 TG Jack Module is designed to terminate 4-pair, 28-30 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a
Color
White
Type
Cat 6
Net Weight
0.042 lbs
Gross Weight
0.042 lbs
CJT688TGWH
Panduit Jacks, Mini-Com Series