Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CJT6X88TGOR Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A 28/30 AWG TG J
MFG Item Number
CJT6X88TGOR
CJT6X88TGOR Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A 28/30 AWG TG J
MFG Item Number
CJT6X88TGOR
This item cannot be canceled or returned
Description
Mini-Com UTP RJ45 Cat 6A 28/30 AWG TG J
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CJT6X88TGOR
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Jacks, Mini-Com Series
Description
The Mini-Com Cat 6A UTP 28-30 AWG RJ45 TG Jack Module is designed to terminate 4-pair, 28-30 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a
Style
UTP
Color
Orange
Type
Cat 6a
Net Weight
0.042 lbs
Gross Weight
0.042 lbs
CJT6X88TGOR
Panduit Jacks, Mini-Com Series