Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CK-03CX
CK CVR W/LTCH FOR FEM INS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CK CVR W/LTCH FOR FEM INS
Specifications
Specifications
| Manufacturer Part Number |
CK-03CX |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
CK CVR W/LTCH FOR FEM INS |
| Number of Contacts |
None (Cover Only) |
| Connection Configuration |
Female |
| Operating Temperature |
-40-125 °C |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Enclosure |
Cover |
| Approvals |
CE, cURus |
| Net Weight |
0.0219 lbs |
| Gross Weight |
0.0219 lbs |
CK-03CX
ILME Plugs & Receptacles