Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKAT-03.4VA
ANGLED MTL CK HD W/ 1/2in.NPT
MFG Item Number
CKAT-03.4VA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ANGLED MTL CK HD W/ 1/2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
CKAT-03.4VA |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
ANGLED MTL CK HD W/ 1/2in.NPT |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Thread Size |
NPT 1/2 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
CKAT-03.4VA
ILME Plugs & Receptacles