Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKAX-03CX ILME Plugs & Receptacles, CK COVER W/ LATCH FOR FEM INS
MFG Item Number
CKAX-03CX
CKAX-03CX ILME Plugs & Receptacles, CK COVER W/ LATCH FOR FEM INS
MFG Item Number
CKAX-03CX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CK COVER W/ LATCH FOR FEM INS
Specifications
Specifications
| Manufacturer Part Number |
CKAX-03CX |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
CK COVER W/ LATCH FOR FEM INS |
| Number of Contacts |
None (Cover Only) |
| Connection Configuration |
Female |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Enclosure |
Cover |
| Approvals |
CE |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
CKAX-03CX
ILME Plugs & Receptacles