Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKAX-03I ILME Plugs & Receptacles, METAL PNL MT BS W/S.S. LVR
CKAX-03I ILME Plugs & Receptacles, METAL PNL MT BS W/S.S. LVR
Description
Plugs & Receptacles, Series
METAL PNL MT BS W/S.S. LVR
Specifications
Specifications
| Manufacturer Part Number |
CKAX-03I |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
METAL PNL MT BS W/S.S. LVR |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Enclosure |
Bulkhead |
| Approvals |
CE, cURus |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
CKAX-03I
ILME Plugs & Receptacles