Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKAX-03IA ILME Plugs & Receptacles, METAL R/A PNL MT BS W/LVR
MFG Item Number
CKAX-03IA
CKAX-03IA ILME Plugs & Receptacles, METAL R/A PNL MT BS W/LVR
MFG Item Number
CKAX-03IA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL R/A PNL MT BS W/LVR
Specifications
Specifications
| Manufacturer Part Number |
CKAX-03IA |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
METAL R/A PNL MT BS W/LVR |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Enclosure |
Bulkhead |
| Approvals |
CE, cURus |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.115 lbs |
CKAX-03IA
ILME Plugs & Receptacles