Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKAX-03ILS ILME Plugs & Receptacles, PNL MT FEM HSG WITH COVER
MFG Item Number
CKAX-03ILS
CKAX-03ILS ILME Plugs & Receptacles, PNL MT FEM HSG WITH COVER
MFG Item Number
CKAX-03ILS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PNL MT FEM HSG WITH COVER
Specifications
Specifications
| Manufacturer Part Number |
CKAX-03ILS |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
PNL MT FEM HSG WITH COVER |
| Number of Contacts |
None (Housing Only) |
| Connection Configuration |
Female |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Enclosure |
Bulkhead |
| Approvals |
CE, cURus |
| Net Weight |
0.1331 lbs |
| Gross Weight |
0.13 lbs |
CKAX-03ILS
ILME Plugs & Receptacles