Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKDPV4250W Eaton Circuit Breakers, Circuit Breaker, Solar, 4P, 250A,
MFG Item Number
CKDPV4250W
CKDPV4250W Eaton Circuit Breakers, Circuit Breaker, Solar, 4P, 250A,
MFG Item Number
CKDPV4250W
This item cannot be canceled or returned
Description
Circuit Breaker, Solar, 4P, 250A,
Specifications
Specifications
| Manufacturer Part Number |
CKDPV4250W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker, Solar, 4P, 250A, 1000VDC W/O COLLARS |
| Poles |
4 |
| Current Rating |
250 A |
| Max Voltage |
1,000 VDC |
| Gross Weight |
14.5 lbs |
| Net Weight |
0 lbs |
CKDPV4250W
Eaton Circuit Breakers