Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKDPV4300W Eaton Circuit Breakers, Circuit Breaker, Solar, 4P, 300A
MFG Item Number
CKDPV4300W
CKDPV4300W Eaton Circuit Breakers, Circuit Breaker, Solar, 4P, 300A
MFG Item Number
CKDPV4300W
This item cannot be canceled or returned
Description
Circuit Breaker, Solar, 4P, 300A
Specifications
Specifications
| Manufacturer Part Number |
CKDPV4300W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker, Solar, 4P, 300A 1000VDC, W/O COLLARS |
| Poles |
4 |
| Current Rating |
300 A |
| Max Voltage |
1,000 VDC |
| Gross Weight |
14.5 lbs |
| Net Weight |
0 lbs |
CKDPV4300W
Eaton Circuit Breakers