CKF-04RY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKF-04RY

ILME Plugs & Receptacles

CKF-04RY

ILME Plugs & Receptacles
4 + GND FEMALE CK INS HI-TMP
MFG Item Number
CKF-04RY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CKF-04RY
4 + GND FEMALE CK INS HI-TMP

Series Information

Specifications

Specifications
Manufacturer Part Number CKF-04RY
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 4 + GND FEMALE CK INS HI-TMP
Number of Contacts 4 Pole with Ground
Connection Configuration Female
Size 18-14 AWG
Current Rating 10 A
Voltage 230-400 V
Operating Temperature -40-180 °C
Wire Size Range 18-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.0394 lbs
Gross Weight 0.0394 lbs