PowerFast Series Information
| Manufacturer Part Number | U0948-20 |
|---|---|
| Manufacturer | Turck |
| Product Series | PowerFast |
| Family Series | Turck Cordsets, PowerFast Series |
| Description | Receptacle |
| Receptacle Description | Back-Mount Receptacle |
| Connector Class | Micro (M23) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 6 |
| Mounting | Back Mount |
| Connection | M23 x 1.00 |
| Length | 1 m |
| Mounting Threads | M25 x 1.50 |
| Protection Rating | IP67 |
| Number of Wires | 6 |
| Max Voltage | 300 VAC, 300 VDC |
| Current Rating | 20 A |
| Operating Temperature | -30-90 °C |
| Status Indicator | None |
| Net Weight | 0 lbs |
| Gross Weight | 0.5 lbs |