CKM-03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKM-03 ILME Plugs & Receptacles, 3 + GND MALE CK INSERT

MFG Item Number
CKM-03

CKM-03 ILME Plugs & Receptacles, 3 + GND MALE CK INSERT

MFG Item Number
CKM-03
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CKM-03
3 + GND MALE CK INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CKM-03
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 3 + GND MALE CK INSERT
Number of Contacts 3 Pole with Ground
Connection Configuration Male
Size 18-14 AWG
Current Rating 10 A
Voltage 230-400 V
Operating Temperature -40-100 °C
Wire Size Range 18-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.03 lbs
Gross Weight 0.031 lbs