Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CKM-03N |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 3 + GND MALE CK INSERT, BLACK |
| Number of Contacts | 3 Pole with Ground |
| Connection Configuration | Male |
| Size | 18-14 AWG |
| Current Rating | 10 A |
| Voltage | 230-400 V |
| Operating Temperature | -40-100 °C |
| Wire Size Range | 18-14 AWG |
| Enclosure | None (Insert Only) |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.04 lbs |