CKM-03RY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKM-03RY

ILME Plugs & Receptacles

CKM-03RY

ILME Plugs & Receptacles
3 + GND HI-TMP MALE CK INSERT
MFG Item Number
CKM-03RY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CKM-03RY
3 + GND HI-TMP MALE CK INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CKM-03RY
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 3 + GND HI-TMP MALE CK INSERT
Number of Contacts 3 Pole with Ground
Connection Configuration Male
Size 18-14 AWG
Current Rating 10 A
Voltage 230-400 V
Operating Temperature -40-180 °C
Wire Size Range 18-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.035 lbs
Gross Weight 0.035 lbs