CKM0630

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKM0630

Crydom Relays, CKM Series

CKM0630

Crydom Relays, CKM Series
Solid State Relay, 1-P, 30A, 60VDC,
MFG Item Number
CKM0630
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CKM Series
Item #
CKM0630
Solid State Relay, 1-P, 30A, 60VDC,

CKM Series Information

  • Ratings from 10A to 30A at 60 VDC
  • Slim 22.5mm (width) package
  • Low Leakage MOSFET Output
  • LED input status indicator
  • DC control
  • DIN Rail and Panel Mount

Specifications

Specifications
Manufacturer Part Number CKM0630
Manufacturer Crydom
Product Series CKM
Family Series Crydom Relays, CKM Series
Description Solid State Relay, 1-P, 30A, 60VDC, 4-32VDC Control, 0-60VDC Load, Integral Heatsink, 22.5mm Width
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity AC/DC
Output Voltage 1-60 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC
Current Rating 30 A
Termination Box Clamp
Output Type MOSFET
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.62 lbs
Gross Weight 0.635 lbs