Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Couplers, EMT Series
CKR75KON
Konkore Fittings (SCI) Couplers, EMT Series
EMT Compression Coupling,
This item cannot be canceled or returned
Description
EMT Compression Coupling,
- Raintight Compression Couplings
- Steel and Nylon Compression Ring Standard Materials
- Suitable for Outdoor Locations
Specifications
Specifications
| Manufacturer Part Number |
CKR75KON |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
EMT |
| Family Series |
Konkore Fittings (SCI) Couplers, EMT Series |
| Description |
EMT Compression Coupling, Raintight, Steel, 3/4in. |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Trade Size |
3/4 " |
| Composition |
Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Comments |
RAIN TIGHT |
| Net Weight |
0.213 lbs |
| Gross Weight |
0.213 lbs |
CKR75KON
Konkore Fittings (SCI) Couplers, EMT Series