CKRA2410

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKRA2410 Crydom Relays, CKR Series, SOLID STATE RELAY, 10A, DIN MNT

MFG Item Number
CKRA2410

CKRA2410 Crydom Relays, CKR Series, SOLID STATE RELAY, 10A, DIN MNT

MFG Item Number
CKRA2410
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CKR Series
Item #
CKRA2410
SOLID STATE RELAY, 10A, DIN MNT

CKR Series Information

  • Rating from 10A to 30A @ 280VAC
  • Slim 22.5mm (width) package
  • SCR output for heavy industrial loads
  • LED input status indicator
  • AC or DC control
  • Zero‑crossing (resistive loads) or Instantaneous‑fire (inductive loads) output

Specifications

Specifications
Manufacturer Part Number CKRA2410
Manufacturer Crydom
Product Series CKR
Family Series Crydom Relays, CKR Series
Description SOLID STATE RELAY, 10A, DIN MNT INCLft.S INTEGRAL HEATSINK, 22mm WIDE DIN/SURFACE MOUNTING
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 600 V
Termination Box Lug
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.62 lbs
Gross Weight 0.62 lbs