Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKRA2420P Crydom Relays, CKR Series, DIN Rail Mount
MFG Item Number
CKRA2420P
CKRA2420P Crydom Relays, CKR Series, DIN Rail Mount
MFG Item Number
CKRA2420P
This item cannot be canceled or returned
Description
- Rating from 10A to 30A @ 280VAC
- Slim 22.5mm (width) package
- SCR output for heavy industrial loads
- LED input status indicator
- AC or DC control
- Zero‑crossing (resistive loads) or Instantaneous‑fire (inductive loads) output
Specifications
Specifications
| Manufacturer Part Number |
CKRA2420P |
| Manufacturer |
Crydom |
| Product Series |
CKR |
| Family Series |
Crydom Relays, CKR Series |
| Description |
DIN Rail Mount |
| Circuit |
1NO |
| Mounting |
DIN Rail, Panel |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
90-280 VAC |
| Input Polarity |
AC |
| Output Voltage |
24-280 VAC |
| Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
20 A |
| Transient Overvoltage |
600 V |
| Termination |
Box Lug |
| Output Type |
SCR AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
Yes |
| MOV |
No |
| Snubber |
Yes |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |
CKRA2420P
Crydom Relays, CKR Series