CKRA4810E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKRA4810E Crydom Relays, CKR Series, DIN Rail Mount

MFG Item Number
CKRA4810E

CKRA4810E Crydom Relays, CKR Series, DIN Rail Mount

MFG Item Number
CKRA4810E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CKR Series
Item #
CKRA4810E
DIN Rail Mount

CKR Series Information

  • Rating from 10A to 30A @ 280VAC
  • Slim 22.5mm (width) package
  • SCR output for heavy industrial loads
  • LED input status indicator
  • AC or DC control
  • Zero‑crossing (resistive loads) or Instantaneous‑fire (inductive loads) output

Specifications

Specifications
Manufacturer Part Number CKRA4810E
Manufacturer Crydom
Product Series CKR
Family Series Crydom Relays, CKR Series
Description DIN Rail Mount
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 18-36 VAC
Input Polarity AC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 10 A
Transient Overvoltage 1,200 V
Termination Box Lug
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.62 lbs
Gross Weight 0.62 lbs