CKRA4820-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKRA4820-10 Crydom Relays, CKR Series, DIN Rail Mount

MFG Item Number
CKRA4820-10

CKRA4820-10 Crydom Relays, CKR Series, DIN Rail Mount

MFG Item Number
CKRA4820-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CKR Series
Item #
CKRA4820-10
DIN Rail Mount

CKR Series Information

  • Rating from 10A to 30A @ 280VAC
  • Slim 22.5mm (width) package
  • SCR output for heavy industrial loads
  • LED input status indicator
  • AC or DC control
  • Zero‑crossing (resistive loads) or Instantaneous‑fire (inductive loads) output

Specifications

Specifications
Manufacturer Part Number CKRA4820-10
Manufacturer Crydom
Product Series CKR
Family Series Crydom Relays, CKR Series
Description DIN Rail Mount
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 20 A
Transient Overvoltage 1,200 V
Termination Box Lug
Output Type SCR AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.62 lbs
Gross Weight 0.62 lbs