CKR24 Series Information
| Manufacturer Part Number | CKRB2410 |
|---|---|
| Manufacturer | Crydom |
| Product Series | CKR24 |
| Family Series | Crydom Relays, CKR24 Series |
| Description | DIN SSR 280VAC/10A, 90-140VAC In,ZC |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 90-140 VAC |
| Input Polarity | AC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 10 A |
| Transient Overvoltage | 600 V |
| Termination | Box Clamp |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.62 lbs |
| Gross Weight | 0.62 lbs |