Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKRB2420-10 Crydom Relays, CKR24 Series, DIN SSR 280VAC/20A, 90-140VAC In,RN
MFG Item Number
CKRB2420-10
CKRB2420-10 Crydom Relays, CKR24 Series, DIN SSR 280VAC/20A, 90-140VAC In,RN
MFG Item Number
CKRB2420-10
This item cannot be canceled or returned
Description
DIN SSR 280VAC/20A, 90-140VAC In,RN
Specifications
Specifications
| Manufacturer Part Number |
CKRB2420-10 |
| Manufacturer |
Crydom |
| Product Series |
CKR24 |
| Family Series |
Crydom Relays, CKR24 Series |
| Description |
DIN SSR 280VAC/20A, 90-140VAC In,RN |
| Mounting |
DIN Rail |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Input Signal |
90-140 VAC |
| Input Polarity |
AC |
| Output Voltage |
24-280 VAC |
| Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
20 A |
| Transient Overvoltage |
600 V |
| Termination |
Box Clamp |
| Switching Type |
Random/Instantaneous |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |
CKRB2420-10
Crydom Relays, CKR24 Series