Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CKR48 Series Information
| Manufacturer Part Number | CKRB4830 |
|---|---|
| Manufacturer | Crydom |
| Product Series | CKR48 |
| Family Series | Crydom Relays, CKR48 Series |
| Description | DIN SSR 530VAC/30A, 90-140VAC In,ZC |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 90-140 VAC |
| Input Polarity | AC |
| Output Voltage | 48-530 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC |
| Current Rating | 30 A |
| Transient Overvoltage | 1,200 V |
| Termination | Box Clamp |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.62 lbs |
| Gross Weight | 0.62 lbs |