CKR60 Series Information
| Manufacturer Part Number | CKRB6010-10 |
|---|---|
| Manufacturer | Crydom |
| Product Series | CKR60 |
| Family Series | Crydom Relays, CKR60 Series |
| Description | DIN SSR 660VAC/10A, 90-140VAC In,RN |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 90-140 VAC |
| Input Polarity | AC |
| Output Voltage | 48-660 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating | 10 A |
| Transient Overvoltage | 1,200 V |
| Termination | Box Clamp |
| Switching Type | Random/Instantaneous |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.62 lbs |
| Gross Weight | 0.62 lbs |