Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKRD6020-10 Crydom Relays, CKR Series, SOLID STATE RELAY, DIN RAIL MOUNT
MFG Item Number
CKRD6020-10
CKRD6020-10 Crydom Relays, CKR Series, SOLID STATE RELAY, DIN RAIL MOUNT
MFG Item Number
CKRD6020-10
This item cannot be canceled or returned
Description
SOLID STATE RELAY, DIN RAIL MOUNT
- Rating from 10A to 30A @ 280VAC
- Slim 22.5mm (width) package
- SCR output for heavy industrial loads
- LED input status indicator
- AC or DC control
- Zero‑crossing (resistive loads) or Instantaneous‑fire (inductive loads) output
Specifications
Specifications
| Manufacturer Part Number |
CKRD6020-10 |
| Manufacturer |
Crydom |
| Product Series |
CKR |
| Family Series |
Crydom Relays, CKR Series |
| Description |
SOLID STATE RELAY, DIN RAIL MOUNT |
| Circuit |
1NO |
| Mounting |
DIN Rail, Panel |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
4-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
48-660 VAC |
| Nominal Output Voltage |
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating |
20 A |
| Transient Overvoltage |
1,200 V |
| Termination |
Box Lug |
| Output Type |
SCR AC Switch |
| Switching Type |
Random/Instantaneous |
| Integral Heat Sink |
Yes |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |
CKRD6020-10
Crydom Relays, CKR Series