Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKRD6020P Crydom Relays, CKR Series, SOLID STATE RELAY, DIN RAIL MOUNT
MFG Item Number
CKRD6020P
CKRD6020P Crydom Relays, CKR Series, SOLID STATE RELAY, DIN RAIL MOUNT
MFG Item Number
CKRD6020P
This item cannot be canceled or returned
Description
SOLID STATE RELAY, DIN RAIL MOUNT
- Rating from 10A to 30A @ 280VAC
- Slim 22.5mm (width) package
- SCR output for heavy industrial loads
- LED input status indicator
- AC or DC control
- Zero‑crossing (resistive loads) or Instantaneous‑fire (inductive loads) output
Specifications
Specifications
| Manufacturer Part Number |
CKRD6020P |
| Manufacturer |
Crydom |
| Product Series |
CKR |
| Family Series |
Crydom Relays, CKR Series |
| Description |
SOLID STATE RELAY, DIN RAIL MOUNT |
| Circuit |
1NO |
| Mounting |
DIN Rail, Panel |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
4-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
48-660 VAC |
| Nominal Output Voltage |
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating |
20 A |
| Transient Overvoltage |
1,200 V |
| Termination |
Box Lug |
| Output Type |
SCR AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
Yes |
| MOV |
No |
| Snubber |
Yes |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |
CKRD6020P
Crydom Relays, CKR Series